Abbotsford
cab10/3soow76

GENERAL CABLE SOOW 3C10 76M 76m 600V 10/3C General Cable Cabtyre Oil/Water Resistant SOOW Cable, Black

Price $10.7620 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 76
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:SOOW 3C10 76M

Description

Jacketed Type SOOW 90 Degrees C, 600 V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Degrees C EPDM. Suitable for Portable tools and equipment, Portable appliances, Small motors and associated machinery. Excellent resistance to oil and moisture, Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-MarkĀ® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Oil/Water-Resistant, Cabtyre Color Black/White/Green
Wire Gauge Size 10 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 600 V
Conductor Material Bare Copper Jacket Material Black Chlorinated Polyethylene (CPE)
Strands 104/30 Outside Diameter 0.66 in
Length 76 m Amperage Rating 30 A
Insulation Material EPDM Insulation Thickness 0.045 in
Jacket Thickness 0.095 in Temperature Rating -40 to 90 °C
Packaging Type Reel Weight per 1000 Foot 267 lb
Standards UL62, CSA C22.2-49, OSHA Compliant, MSHA Certified, Federal Specification JC580 Application For Portable Tools, Equipment, Appliances, Small Motors and Associated Machinery

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok