NORTHERN CABLES TECK 10/6C 600V 600V #10 AWG 6C Northern Cables TECK90 Armoured Cable, Black
Description
Northern Cables Inc.’s TECK90 is an interlocked armoured cable for use in petro-chemical, pulp and paper and other industrial application environments. TECK90 can be used in open and concealed wiring, direct burial and in hazardous locations. The insulated conductors are made with cross-linked polyethylene and twisted with an uninsulated ground wire. The twisted core is covered with a PVC jacket, then covered with either interlocked aluminum or galvanized steel and covered with a PVC jacket over the armour. TECK90 is manufactured to CSA C22.2#131 and CSA C22.2 #174 to allow it to meet the certain CSA tests including; flame test FT4,-40C cold temperature impact test, low acid gas and sunlight resistance. TECK90 is available in 600 and 1000V constructions from #14 to 500 kcmil in copper. Cables can be manufactured up to 50 conductors. Custom cables are available upon request including composites, vertical riser and colored jackets.
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Type | Interlocked | Wire Gauge Size | 10 AWG |
Number of Conductors | 6 | Stranded/Solid | Stranded |
Conductor Material | Copper | Armor Material | Aluminum |
Jacket Color | Black | Voltage Rating | 600 V |
Outside Diameter | 0.94 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.03 in | Jacket Material | PVC |
Amperage Rating | 32 A | Color Code | Black with Printed Number Code |
Weight | 728 kg/km | Weight per 1000 Foot | 489 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA Certified in File Number LL109933, CSA Standard C22.2 No. 131, No.38 and No.2256, RoHS Compliant, Flame test compliances: CSA FT4, Hazardous Location, Direct Burial Acid Gas: CSA AG14 |
Application | For Exposed Wiring In Dry or Wet Locations |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |