SOOW Portable Cord cut to order is rated to 600 V and has a temperature range of -40 to 90 °C. These characteristics make SOOW Portable Cord an excellent choice for outdoor factors that would otherwise alter the performance of wire or cable.

GENERAL CABLE SOOW 3C12 305M 305m 600V 12/3C General Cable Cabtyre SOOW
Description
Specifications
Brand Name | Approved Vendor | Item Name | SOOW Portable Cord |
Type | Oil/Water Resistant, Cabtyre | Color | Black, White, Green |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Voltage Rating | 600 V |
Conductor Material | Bare Copper | Jacket Material | Black Chlorinated Polyethylene (CPE) |
Strands | 65/30 | Outside Diameter | 0.6 in |
Length | 305 m | Amperage Rating | 25 A |
Insulation Material | EPDM | Insulation Thickness | 0.045 in |
Jacket Thickness | 0.095 in | Temperature Rating | -40 to 90 °C |
Packaging Type | Reel | Weight per 1000 Foot | 207 lb |
Standards | UL62, CSA C22.2-49, OSHA Compliant, MSHA Certified, Federal Specification JC580 | Application | For Portable Tools, Equipment, Appliances, Small Motors and Associated Machinery |
Packages
305 - UNIT - 305 |