Abbotsford
cab12/4soow76

GENERAL CABLE SOOW 4C12 76M 76m 600V 12/4C General Cable Cabtyre SOOW Cable, Black

Price $9.1604 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:SOOW 4C12 76M

Description

Carolprene® Jacketed Type SOOW 90ºC, 600 Volt, UL /CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Carolprene®, black. Temperature range: -40ºC to +90ºC. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Oil/Water Resistant, Cabtyre Color Black, White, Red, Green
Wire Gauge Size 12 AWG Number of Conductors 4
Stranded/Solid Stranded Voltage Rating 600 V
Conductor Material Bare Copper Jacket Material Black Chlorinated Polyethylene (CPE)
Strands 65/30 Outside Diameter 0.65 in
Length 76 m Amperage Rating 20 A
Insulation Material EPDM Insulation Thickness 0.045 in
Jacket Thickness 0.095 in Temperature Rating -40 to 90 °C
Packaging Type Reel Weight per 1000 Foot 254 lb
Standards UL62, CSA C22.2-49, OSHA Compliant, MSHA Certified, Federal Specification JC580 Application For Portable Tools, Equipment, Appliances, Small Motors and Associated Machinery

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok