Indoor and Indoor/Outdoor Tight Buffer Plenum.. Indoor/Outdoor Dry Water Block, Type OFNP, CSA FT6.

PRYSMIAN 12-Fiber Indoor/Outdoor FT6 Tight Buffer Distribution Plenum Cable, Black
Description
Specifications
Brand Name | General Cable | Item Name | Fiber Optic Cable |
Number of Fibers | 12 | Material | PVC |
Color | Black | Fiber Type | OS2, Single Mode 9/125 |
Size | 6 mm | Application | For Inside/Outside use |
Packages
1000 - UNIT - (1000) |