Abbotsford
cab16/3sjoow304

305mtr 16/3C 300V Cabtyre SJOOW Cable

Price $3.4924 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:20401093

Description

Jacketed Type SJOOW 90 Deg C, 300 Volt, UL/CSA Portable Cord. 18 through 10 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Portable tools and equipment. Portable appliances. Small motors and associated machinery. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Prysmian Group Sub Brand Carolprene
Item Name SJOOW Cabtyre Cable Type Premium-Grade
Color Black Wire Gauge Size 16 AWG
Number of Conductors 3 Stranded/Solid Stranded
Voltage Rating 300 V Length 305 m
Insulation Material EPDM Temperature Rating 90 °C
Standards CSA Certified, UL Listed

Packages

305 - UNIT - 305