Abbotsford
cab16/3sjoowwht

762mtr 16/3C 300V Cabtyre SJOOW Cable, White

Price $3.1088 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 762
Manufacturer:SONECABLE
Manufacturer #:SJOOW-16/3

Description

SJOOW White 300V 16 AWG Cord with 3 conductors. For food/beverage manufacturing, marine manufacturing, manufactured structures, severe environments OEM/MRO applications, dockside power, machine and power tools, motor lead, portable machinery, cranes and submersible pumps applications.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Color White Wire Gauge Size 16/3 AWG
Voltage Rating 300 V Length 762 m

Packages

1 - UNIT - 1 762 - UNIT - 762