FT4 fire alarm general cable of 18 AWG with 5-conductor.

READYWIRE F/ALARM 18/5 ARM FT4 18/5C General Cable Armored Fire Alarm
Description
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Type | Armored | Wire Gauge Size | 18 AWG |
Number of Conductors | 5 | Stranded/Solid | Solid |
Jacket Color | Red | Insulation Material | PVC |
Jacket Material | PVC | Temperature Rating | -30 to 105 °C |
Standards | FT4 Rated |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |