Low voltage building wires. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation.

GENERAL CABLE 600V #1 AWG NUAL RW90 Single Conductor Aluminum Alloy Cable, White
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 1 AWG | Stranded/Solid | Stranded |
Number of Strands | 19 | Conductor Material | Aluminum |
Insulation Material | XLPE | Jacket Material | PVC |
Jacket Color | White | Voltage Rating | 600 V |
Outside Diameter | 10.363 mm | Insulation Thickness | 1.397 mm |
Amperage Rating | 100 - 115 A | Weight | 156 kg/km |
Weight per 1000 Foot | 107 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 38, CSA File Number 157657 | Application | For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth |
Packages
300 - UNIT - 300 |