Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.

SOUTHWIRE 600V #2/0 AWG SIMpull RW90 X-LINK Copper Electrical Cable, Black
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 2/0 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 19 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Black | Voltage Rating | 600 V |
Outside Diameter | 13.16 mm | Insulation Thickness | 1.4 mm |
Amperage Rating | 185 - 285 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, RoHS Compliant | Application | For Open Wiring and use in Raceways in Dry or Wet Locations |
Packages
300 - UNIT - 300 |