SOUTHWIRE 600V #2/0 AWG SIMpull RW90 Copper Electrical Cable, White
Description
SIMPULL® Single copper conductor electrical cable with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Suitable for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations, open wiring exposed to the weather. Maximum conductor temperature 90°C. Approved for use with ceiling fixtures.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Wire | Wire Gauge Size | 2/0 AWG |
Stranded/Solid | Stranded | Number of Strands | 19 |
Conductor Material | Copper | Insulation Material | Cross-Linked Polyethylene |
Jacket Color | White | Voltage Rating | 600 V |
Outside Diameter | 0.518 in | Insulation Thickness | 0.055 in |
Amperage Rating | 265 A at 75 °C, 300 A at 90 °C Open Air, 175 A at 75 °C, 195 A at 90 °C Cable in Conduit | Weight per 1000 Foot | 447 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA Specification C22.2, Number 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant |
Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 |