Abbotsford
cab2ns75triplex

NEXANS CANADA TRIPLEX 2 NS1 600V 2/3c General Cable NS75 Full Bare, Neutral

Price $10.3116 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
mt
() cuts
length
Manufacturer:SOUTHWIRE
Manufacturer #:TRIPLEX 2 NS1

Description

Triplex 600 V Underground Service Entrance Cable. Conductors are stranded, compressed 1350-H16/H26 (3/4 Hard) aluminum, insulated with cross-linked polyethylene. Neutrals are identified by three yellow extruded stripes. Cables with “YES” neutrals have sequential footage markers. Conductors are durably surface printed for identification. Two-phase conductors and one neutral conductor are cabled together to produce the quadruplex cable configuration. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload and 250°C for short circuit conditions.

Specifications

Brand Name Approved Vendor Item Name NS75 Service Drop Cable
Type Triplex, Full Bare Neutral Wire Gauge Size 2 AWG
Number of Conductors 3 Conductor Material Aluminum
Insulation Material LLDPE Jacket Material PVC
Voltage Rating 600 V Outside Diameter 6.81 mm
Insulation Thickness 1.04 mm Temperature Rating 75 °C
Standards CSA C68.8

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok