Class-A, AA stranded bare copper wire. Concentric-lay or combination unilay stranded, depending on stranding and temper. Suitable for use in substations as uninsulated hook ups, jumpers and grounds.

SOUTHWIRE 300m 3/0 Stranded Bare Copper Wire
Description
Specifications
Brand Name | Approved Vendor | Item Name | Bare Wire |
Wire Gauge Size | 3/0 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Length | 300 m |
Conductor Material | Copper |
Packages
300 - UNIT - 300 |