Abbotsford
cab4/0/2useb90redu

NEXANS CANADA USEB 2C 4/0 70% 600VAC 70% Aluminum Stranded Underground Service Entrance Cable

Price $34.3417 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:616595

Specifications

Brand Name Nexans Item Name Underground Service Entrance Cable
Wire Gauge Size 4/0 AWG Stranded/Solid Stranded
Voltage Rating 600 V Conductor Material Aluminum
Insulation Material PVC, XLPE Jacket Material PVC
Jacket Color Black Number of Conductors 2
Insulation Color Black Temperature Rating 90° C

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok