600 V RW90 SIMpull® Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes. 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

SOUTHWIRE 600V #4/0 AWG SIMpull RW90 Copper Electrical Cable, Green
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 4/0 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 19 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Green | Voltage Rating | 600 V |
Outside Diameter | 15.82 mm | Insulation Thickness | 1.4 mm |
Amperage Rating | 235 - 385 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, RoHS Compliant | Application | For Open Wiring and use in Raceways in Dry or Wet Locations |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |