Abbotsford
cab4t90gre

4C AWG T90/TWN75 Copper Stranded Cable, Green

Price $7.5425 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:47228216

Description

T90 Nylon TWN75 cables are manufactured with annealed (soft) copper conductor and a tough, heat and moisture-resistant thermoplastic polyvinyl chloride (PVC) insulation. Sizes AWG 14 (19) through AWG 4/0 (19) are manufactured using combination unilay stranding; all other stranded sizes are manufactured using compressed stranding. THHN, THWN-2, MTW - (UL) - suitable for dry locations not exceeding 90°C. For Gasoline and Oil Resistant II applications not to exceed 75°C. MTW (UL) - suitable for dry locations not exceeding 90°C. For wet locations, Gasoline and Oil Resistant II applications not to exceed 60°C. T90 Nylon c(UL) - cables are primarily intended for installation in conduit (raceways) as exposed wiring in dry locations not exceeding 90°C. TWN75 c(UL) - suitable for wet or dry locations at not more than 75°C. The maximum voltage rating for all intended applications is 600 volts. Minimum installation handling temperature is limited to -25°C. Minimum operating temperature limited to -40°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name T90/TWN75 Building Wire Wire Gauge Size 4 AWG
Stranded/Solid Stranded Number of Strands 19
Length 984 ft Conductor Material Copper
Insulation Material PVC Jacket Material PVC
Jacket Color Green Outside Diameter 0.324 in
Insulation Thickness 40 mil Jacket Thickness 5 mil
Weight per 1000 Foot 128 lb Temperature Rating 90 °C
Standards ASTM B3, ASTM B8, ASTM B787, ASTM B787 19, CSA FT-1 Flame Test, CSA Certified LL90458, NOM Certified, UL Listed

Packages

1 - UNIT - 1 300 - UNIT - 300