Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Black. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE) SIMpull®. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull ® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

P T I CABLES 6 AWG RW90 X-LINK Stranded Copper Cable, Black
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Wire |
Wire Gauge Size | 6 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Voltage Rating | 600 V |
Outside Diameter | 0.271 in | Insulation Thickness | 0.045 in |
Amperage Rating | 95 A at 75 °C, 105 A at 90 °C Open Air, 65 A at 75 °C, 75 A at 90 °C In Conduit | Color Code | Black |
Weight per 1000 Foot | 96 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA Certified, FT4 Flame Test Rating, CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, Sunlight Resistant#, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant | Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 | 2700 - SKID LAYER - 2700 |