Abbotsford
cab8/3ac9075

75mtr 8/3C 600V AC90 Aluminum Armoured Cable, Copper Conductor

Price $14.4128 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:800065-075

Description

AC90 is a flexible interlocked copper armoured cable approved for use in open and concealed wiring in dry locations.All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper.AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading, and forming conduit. Multiconductor and special construction AC90 can be manufactured.

Specifications

Brand Name Northern Cables Item Name AC90 Cable
Type Armored, Flexible, Interlocked Wire Gauge Size 8 AWG
Number of Conductors 3 Stranded/Solid Solid
Length 75 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.73 in Insulation Material XLPE
Insulation Thickness 0.03 in Amperage Rating 55 A
Color Code Black/Red/White Weight 438 kg/km
Temperature Rating -40 to 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, NAFTA Compliant, RoHS Compliant, Flame Test Compliances CSA ST1 and FT-4
Application For Exposed and Concealed Wiring in Dry Locations, For Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

75 - UNIT - 75 600 - SKID - 600