NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.

NORTHERN CABLES 300V 8/3C AWG NUAL NMD90 Aluminum Cable, White
Description
Specifications
Brand Name | Priority Wire & Cable | Item Name | NMD90 Building Wire |
Wire Gauge Size | 8 AWG Phase, 10 AWG Bare | Number of Conductors | 3 |
Conductor Material | Aluminum | Insulation Material | Cross-Linked Polyethylene |
Jacket Material | PVC | Voltage Rating | 300 V |
Outside Diameter | 13.89 mm | Insulation Thickness | 0.89 mm |
Amperage Rating | 45 A | Color Code | Black/Red/White |
Weight | 621 lb/km | Temperature Rating | -25 to 90 °C |
Standards | Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1 | Application | For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage |
Packages
305 - UNIT - 305 |