cab8rw90red

P T I CABLES 8 AWG RW90 X-LINK Stranded Copper Cable, Red

In Stock
Price $3.5022 / M
mt
() cuts
length
Manufacturer:P T I CABLES
Manufacturer #:613

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Red. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE) SIMpull®. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull ® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - 300 3600 - SKID LAYER - (3600)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok