Self-regulating roof and gutter de-icing heating cable. Provides drain paths for the roofs made from standard roofing materials, including shake, shingle, rubber, tar, wood, metal, and plastic. Gutters made from standard materials, including metal, plastic, and wood. Downspouts made from standard materials, including metal and plastic. Available with a fluoropolymer outer jacket that provides maximum abrasion, chemical, and mechanical resistance.

NVENT THERMAL 092961-000 208-240V Ice Stop Heat Cable
Description
Specifications
Brand Name | Raychem | Item Name | Heating Cable |
Type | Self-Regulating | Voltage Rating | 208 - 277 VAC |
Conductor Size | 16 AWG | Conductor Material | Nickel Plated Copper |
Wattage | 39 W/m | Minimum Bend Radius | 16 mm |
Temperature Rating | -18 °C Installation | Insulation Material | Tinned Copper Braid |
Jacket Material | Fluoropolymer | Standards | UL Listed, CSA Certified, FM Approved |
Application | For Roofs, Gutters, Downspouts | UPC | 715629006004 |
Packages
100 - UNIT - (100) |