
GENERIC CONDUIT 2 inch Aluminum Conduit
Specifications
Brand Name | Approved Vendor | Item Name | Conduit |
Trade Size | 2 in | Length | 10 ft |
Diameter | 2-3/8 in OD | Wall Thickness | 0.146 in |
Material | Aluminum | Color | Silver |
Packages
10 - UNIT - (10) | 200 - UNIT - 200 |