Abbotsford
alucon34

GENERIC CONDUIT 3/4 inch Aluminum Conduit

Price $3.1748 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:767222

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 3/4 in Diameter 1.05 in OD
Wall Thickness 0.107 in Material Aluminum
Color Silver

Packages

10 - UNIT - (10) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok