E-Z-GROUND® Galvanized ground rod made of high-strength quality cold drawn steel (1035) hot dip galvanized.

ABB 5/8 inch E-Z-Ground Galvanized Ground Rod
Description
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod | Type | Pointed |
Nominal Size | 5/8 in | Overall Length | 10 ft |
Coating Thickness | 4 mil | Material | Cold Drawn Steel |
Finish | Hot-Dipped Galvanized | Standards | UL Listed, CSA Certified, ANSI CI35.30-1979 |
UPC | 783786585861 |
Packages
5 - UNIT = (5) | 100 - UNIT = 100 |