EMT Elbow is listed and meet requirements of cULus both CSA and UL.

CAP PRODUCTS 4 inch 90 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic
Description
Specifications
Brand Name | Cap Products | Sub Brand | Phoenix® |
Item Name | EMT Elbow | Connection Size | 4 in |
Material | Steel | Finish | Galvanized |
Type | 90° | Bend Radius | 16 in |
For Use With | EMT Conduit | Standards | CSA Certified, cULus, UL Listed |
UPC | 782172020306 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |