Abbotsford
sce2bct9012

IPEX 2 inch x 90 degree x12 inch Super Duct Elbow M-F PVC-DBII BC Telephone, Orange

Price $40.6594 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029305
Documents Documents

Description

BCTEL 2IN X 90DEG X 12 BEND ORANGE, TELDUCT BEND 2 X 90° X 12 R ORANGE

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 2 in
Connection Type Male x Female, Plug-In Material PVC
Color Orange Type 90°
Bend Radius 12 in Application DBII BC Telephone
UPC 622454293052

Packages

1 - UNIT - 1 45 - UNIT - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok