Engineered for high impact and crush strength specifically required by utilities for underground duct. Both for encasement in concrete/masonry and for direct burial.

IPEX 2 inch x 90 degree x36 inch Super Duct Elbow M-F PVC-DBII BC Telephone, Orange
Description
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 2 in |
Connection Type | Male x Female, Plug-In | Material | PVC |
Color | Orange | Type | 90° |
Bend Radius | 36 in | Application | DBII BC Telephone |
UPC | 622454293007 |
Packages
1 - UNIT - 1 | 180 - UNIT - 180 |