Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 3 inch.

IPEX 3 inch Scepter 90 degree Elbow c/w Solvent Bell End
Description
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 3 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Dimensions | 76.2 mm ID x 88.9 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454690882 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |