Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 4 inch.

IPEX 4 inch Ipex Scepter 45 degree Elbow c/w Solvent Bell End
Description
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 45° |
Dimensions | 101.6 mm ID x 114.3 mm OD | For Use With | SCH40 Conduit |
Standards | CSA C22.2 No. 211.2 | Application | Mechanical Protection for Cabling |
UPC | 622454692107 |
Packages
1 - UNIT - 1 | 112 - UNIT - 112 |