Abbotsford
tabcond12g

ABB 1/2 inch x 10 ft OCAL-BLUE PVC Coated Steel Conduit, Gray

Call for price
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:ABB
Manufacturer #:COND1/2-G

Description

PRODUCT FEATURES:- Hot-dip galvanized steel - Nominal 0.002 in. (2 mils) blue urethane coating on interior - Hot-dipped galvanized threads (steel) - Minimum 0.040 in. (40 mils) PVC coating on exterior - Colour-coded thread protectors - Couplings shipped with conduit are packaged separately

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name PVC Coated Rigid Conduit Type Conduit-PVC Coated
Trade Size 1/2 in Length 9.94 ft
Diameter 0.63 in ID x 0.92 in OD Wall Thickness 0.14 in
Material Steel Color Gray
Finish Hot-Dip Galvanized Standards cULus E46453, CSA Certified
Application For Corrosion Protection for Electrical Systems UPC 704508261016

Packages

1 - UNIT - 1 10 - UNIT = (10) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok