Abbotsford
hampj14126rl

HAMMOND MANUFACTURING 14 inch x 12 inch x 6 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box with Raised Lid and Solid Cover Continuous Hinge Door with Snap Latches, Gray

Price $405.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJ14126RL
Documents Documents

Description

Junction box with raised solid lid type 4X constructed of molded fiberglass polyester enclosure. Continuous hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type snap latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Manufacturing Sub Brand PJ Series
Item Name Enclosure Type 2-Lock, 1-Door, Type 4X
Width 12.26 Depth 6.13
Height 14.13 Cover Type Solid
NEMA Rating NEMA 4X Mounting Type Wall
Material Plastic Finish Untreated
Color Gray Standards UL Listed, CSA Certified
Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments. UPC 623980703169

Packages

1 - UNIT - 1
Customers who bought this item also bought