ABB ELECTRIFICATION CANADA INC ST202M-K10 MCB ST200M 2P K 10A UL1077
Description
ST202M-K10 Miniature Circuit Breaker ST202M-K10 Miniature Circuit Breaker K-Char., 10kA, 10A, 2P
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 10 A | Voltage Rating | 480Y/277 VAC, 125 VDC |
Terminal Connection | Double Clamp | Mounting Type | DIN-Rail |
Frequency Rating | 50 - 60 Hz | Frame | ST200M |
Trip Type | K | Temperature Rating | -25 to 55 °C |
Degree of Protection | IP20 | Standards | CSA 22.2 No. 235, IEC/EN 60947-2, UL 1077 |
UPC | 888614810068 |
Packages
5 - UNIT - 5 |