Abbotsford
abbps33925hbpc

ABB PS 3/39/25 H BP-C MCB BUS CUT 3-PHASE AUX BCPD

Price $962.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PS 3/39/25 H BP-C

Description

Busbar for Miniature Circuit Breaker, 39 Pins, 3 Phase, 25 Millimeters Squared Cross Section, Can Be Cut to Length, UL 489

Specifications

Brand Name ABB Item Name Busbar
Number of Poles 39 Amperage Rating 80 A
Voltage Rating 690 VAC/VDC Connection Pin
UPC 888614530546

Packages

1 - UNIT - 1
Customers who bought this item also bought