GESCAN QO120 20Amp 1-Pole 10kA 120VAC QO Schneider Electric/Square D Circuit Breaker
Description
Circuit breaker, plug-in type.
Specifications
| Brand Name | Square D | Sub Brand | QO® |
| Item Name | Miniature Circuit Breaker | Type | Standard |
| Series | QOB | Number of Poles | 1 |
| Interrupt Rating | 10 kA at 120/240 VAC, 5 kA at 48 VDC | Amperage Rating | 20 A |
| Voltage Rating | 120/240 VAC, 48 VDC | Terminal Connection | Pressure Plate |
| Mounting Type | Plug-in | Phase | 1 |
| Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper and Aluminum |
| NEMA Rating | Type AB1 | Trip Type | Thermal Magnetic |
| Temperature Rating | 104 °F Ambient | Dimensions | 3/4 in W x 2.91 in D x 3 in H |
| For Use With | For QO Load Centers and NQOD Panelboards | Standards | UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |