Abbotsford
SQDQO3100

GESCAN QO3100 100Amp 3 Pole 10kA 240VAC Schneider Electric/Square D Plug In Circuit Breaker

Price $330.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO3100

Description

Circuit breaker, plug-in type.

Specifications

Brand Name Square D Item Name Miniature Circuit Breaker
Type Standard Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-In Conductor Size 4-2/0 AWG Copper/Aluminum
Temperature Rating 104 °F Dimensions 57.15 mm W x 73.91 mm D x 88.90 mm H
Standards UL Listed, CSA Certified, HACR Rated

Packages

1 - UNIT - 1