Abbotsford
SQDQO315

GESCAN QO315 15Amp 120/240V 10kA 3-Pole QO Series Plug-In Circuit Breaker

Price $271.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO315

Description

QO (plug-on) thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.QO circuit breakers have an overcenter, trip-free toggle mechanism with quick-make, quickbreak action and positive handle indication. The tripping mechanisms in two-and three-pole circuit breakers operate such that an overcurrent on any pole of the circuit breaker will cause all poles of the circuit breaker to open simultaneously. Each pole has an individual thermal-magnetic trip element calibrated for 40°C ambient temperature.QO circuit breakers have Visi-Trip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. When the circuit breaker has tripped, the handle assumes a center position and the red Visi-Trip indicator appears in a window in the circuit breaker case. The Visi-Trip indicator is only visible when the circuit breaker has tripped. Trip indication immediately distinguishes the circuit from any other circuit which is merely in the on or off position. The circuit breaker can be reset by pushing the handle to OFF and then to ON.QO circuit breakers are built to comply with UL Standard 489, CSA 22.2 No. 5, NOM/ANCE and NEMA Standard AB1 and to meet Federal Specification W-C 375B/GEN. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Standard
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 240 VAC
Terminal Connection Pressure Plate Mounting Type Plug-In
Phase 3 Frequency Rating 50/60 Hz
Conductor Size 14-8 AWG Aluminum/Copper NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 104 °F
Dimensions 2-1/4 in W x 2.91 in D x 3 in H For Use With QO Load Centers, NQOD Panelboards/Interiors and Speed-D Switchboard Distribution Panels
Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1