Description
Circuit breaker, plug-in type.
Specifications
| Brand Name | Square D | Sub Brand | QO® |
| Item Name | Miniature Circuit Breaker | Type | Type QOB, Standard |
| Number of Poles | 3 | Interrupt Rating | 10 kA, 5 kA |
| Amperage Rating | 20 A | Voltage Rating | 120/240 VAC, 48 VDC |
| Terminal Connection | Pressure Plate | Mounting Type | Plug-in |
| Phase | 3 | Frequency Rating | 50/60 Hz |
| Conductor Size | 14-8 AWG Aluminum/Copper | NEMA Rating | Type AB1 |
| Trip Type | Thermal Magnetic | Temperature Rating | 104 °F Ambient |
| Dimensions | 2-1/4 in W x 2.91 in D x 3 in H | For Use With | For QO Load Centers and NQOD Panelboards |
| Standards | UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated |
Packages
| 1 - UNIT - 1 |