Abbotsford
SQDQO360

INTERNAL BREAKER QO360 Miniature Circuit Breaker Standard 60 A, 3 P, Box Lug

Price $271.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO360

Description

Circuit breaker SQUARE D snap-in 3 poles 60A 240V.

Specifications

Brand Name Square D Item Name Miniature Circuit Breaker
Type Standard Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-In Conductor Size 8-2 AWG Copper/Aluminum
Temperature Rating 104 °F Dimensions 57.15 mm W x 73.91 mm D x 79.25 mm H
Standards UL Listed, CSA Certified, HACR Rated

Packages

1 - UNIT - 1