Abbotsford
SQDQOB330

INTERNAL BREAKER QOB330 QO® Miniature Circuit Breaker Standard 30 A, 3 P, Pressure Plate

Price $314.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QOB330

Description

Schneider Electric Mini Circuit Breaker, QO, 30A, 3P, 120/240V, 10kA bolt-on

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Standard
Series QOB Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120/240 VAC Terminal Connection Pressure Plate
Mounting Type Bolt-On Phase 3
Frequency Rating 60 Hz Conductor Size 14-8 AWG Aluminum/Copper
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 2-1/4 in W x 2.91 in D x 3 in H
For Use With NQO and NQOD Panelboards Standards UL Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1