Abbotsford
SQDQOB360

DEALER SOURCE QOB360 60A 3-Pole QO Miniature Circuit Breaker

Price $314.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QOB360

Description

Circuit breaker SQUARE D bolt-on 3 poles 60A 120/240V 10KA.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Type QOB, Standard
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Bolt-On
Phase 3 Frequency Rating 60 Hz
Conductor Size 8-2 AWG Aluminum/Copper NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 2-1/4 in W x 2.91 in D x 3.12 in H For Use With NQO and NQOD Panelboards
Standards UL Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1