LEVITON LB115-T 15A 1-Pole Standard Thermal Magnetic Branch Circuit Breaker
Description
15A 1-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. 120/240V
Specifications
| Brand Name | Leviton | Sub Brand | BRANCH BREAKERS |
| Item Name | Branch Circuit Breaker | Type | Standard |
| Number of Poles | 1 | Amperage Rating | 15 A |
| Voltage Rating | 120/240 V | Mounting Type | Plug-On |
| Trip Type | Thermal Magnetic | UPC | 078477644614 |
Packages
| 1 - UNIT - 1 |