Abbotsford
siegfc324n

SIEMENS GFC324N SWITCH 200A 3P 240V

Price $1,555.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:GFC324N

Description

Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 200A Wattage: 4W No. Of Poles: 3P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 8000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR

Specifications

Brand Name Siemens Item Name Safety Switch
Type Fusible Voltage Rating 240 V
Amperage Rating 200 A Number of Poles 3
Number of Wires 4 Operating Cycles 8000
Frequency Rating 60 Hz Housing Material Steel
NEMA Rating NEMA 1 Temperature Rating 49 °C
Standards CSA Certified UPC 783643221048

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok