Abbotsford
gouhsj60

MERSEN HSJ60 60A 600V Mersen HSJ Series Class J High Speed Fuse

Price $99.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:HSJ60

Description

Low voltage general purpose fuse with time delay feature. Designed for the starting characteristics of solid state motor controllers. Provide branch circuit protection per NEC requirements, as well as very low I²t for protection of power semiconductors such as diodes, SCR’s, GTO’s and SSR’s. This fuse is used with branch circuits, control panels, electronic motor controllers, phase controllers, drives, soft-starters and solid state relays.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 60 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Ferrule Dimensions 27 x 60 mm
Standards UL 2488, CSA File Number E2317, CSA C22.2 No. 248.8 Application For Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft Starters, Solid State Relays
UPC 782001329556

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok