SIEMENS CANADA EQL12125DCR 125Amp 240V 12/24 CCT Type 3R EQL Main Lug Loadcentre with Door, Grey
Description
EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.
Specifications
| Brand Name | Siemens | Sub Brand | Loadcentres |
| Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
| Number of Circuits | 12 | Number of Spaces | 24 |
| Voltage Rating | 240 VAC | Amperage Rating | 125 A |
| Interrupt Rating | 10 kA | Phase | 1 |
| Mounting Type | Combination | Enclosure Type | Type 3R Weatherproof |
| Size | 16.9x12x3.8 in HxWxD in | Bus Rating | 125 A |
| Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
| Frequency Rating | 60 Hz | Construction | Steel Housing, Copper Bus |
| Finish | Gray | Dimensions | 12 in W x 3.8 in D x 16.9 in H |
| Includes | Door | Application | For Residential |
| UPC | 662862568847 |
Packages
| 1 - UNIT - 1 | 125 - SKID - 125 |