Abbotsford
micbdc2vailbc

ABB BDC2-VAILBC 200Amp 600V Microlectric® Stud Type 2 Position Meter Socket, with Blank Compartment

Price $1,041.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BDC2-VAILBC

Description

Multiple position with blank compartment 200 A per position 200 A (main lugs). Conductor range: Line: Single 1/2 inch studs to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load sides. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type sealing rings. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 2
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 26-1/4 in W x 5-1/4 in D x 20-3/4 in H Standards CSA 27716, BC Hydro Approved
Application For Underground Service Only UPC 624871007809

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok