ABB BEC2-VAH 200Amp 600V Microlectric® BEC Series Meter Socket, Right-Hand Entry, 2-Position c/w Connector (Tunnel Type)
Description
MICROLECTRIC® meter socket clockwise connector (tunnel type) for use in B.C., Sask. (extended enclosure), Man., Ont., Que. Suits 1/2 inch stud line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for load side. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Right Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 24-3/16 in W x 5 in D x 15-1/8 in H | Standards | CSA 27716 |
Application | For Underground Service Only | UPC | 624871004556 |
Packages
1 - UNIT - 1 |