micz105

ABB Microlectric Fifth Jaw Assembly, Full Capacity 9 O’Clock Position

In Stock
Price $58.92 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:z105

Description

Full capacity fifth jaw assembly for R3, BA3, BE1 series.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 9 o'Clock Position
Amperage Rating 100 A Material Steel
Color Silver For Use With BA3, BE1, BE2, BEC, CO1 and CO1 Series Multigang Meter Socket
UPC 624871041094

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok