Abbotsford
siewp44

SIEMENS CANADA 44 inch x 5.75 inch x 20 inch Siemens Outdoor Weather Proof Enclosure for P1 Panel Boards

Price $760.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:WP44

Description

ITE WP44 ENCLOSURE NEMA-3R

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Weather Proof Enclosure Assembly Type LightingPanelEnclosure
Width 20 in Depth 5-3/4 in
Height 44 in Gauge 16
NEMA Rating NEMA 3R, 12 Mounting Type Surface
Material Steel For Use With PB1 Lighting Panels
Includes Box and Hardware Standards UL 50, 50E, 67
Application EnclosureforLightingPanels UPC 783643225930

Packages

1 - UNIT - 1