SIEMENS P1L42MC400AT Panelboard Interior Main Lug, Surge Protection, 3 PH, 400 A, 42 P
Description
Next Gen P1 main convertible interior. For type-P1 panelboards. 3-phase, 4-wire.
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | Main Lug, Surge Protection | Amperage Rating | 400 A |
Phase | 3 | Number of Poles | 42 |
Color | Gray | UPC | 662862571014 |
Packages
1 - UNIT - 1 |