Abbotsford
ort30200007

MIDDLE ATLANTIC 30200007 10.72 inch x 10.79 inch x 3.25 inch 110 Ortronics Wiring Block 300-pair With Legs

Price $115.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:30200007

Description

110 wiring block with legs. Standard 110 footprint. High density. Color-coded tips are pointed. Integral mounting legs. Supports consolidation point applications. Flexible and versatile.

Specifications

Brand Name Ortronics Item Name 110 Wiring Block Kit with Legs
Dimensions 10.72 in L x 3.25 in W x 10.79 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok